MAUREY
MAUREY
6236V725
MAUREY MAUREY
Description
6236V725 VARI-SPEED BELT
36 Degree Angle; Variable Speed; 72-1/2" Pitch Length; 3-7/8" Belt Width; 73.9" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
6236V725
BDI #
642095
Details
904.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/6236V725/p/642095
Your Price
$ 904.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
3.811
EAN
0640965062509
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
6236V725
Weight / LBS
9.75
Long Description
36 Degree Angle; Variable Speed; 72-1/2" Pitch Length; 3-7/8" Belt Width; 73.9" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Width
3.875 Inch | 98.425 Millimeter
Belt Pitch Length
72.5 Inch | 1,841.5 Millimeter
Belt Outside Length
73.9 Inch | 1,877.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


