GATES
GATES
PL30208
GATES GATES
Description
PL30208 VEHICLE V-BELT ; RECREATIONAL POWERLINK
Belt, Variable Speed; 30 Degree Angle; 0.65" Belt Width; 27.09" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
PL30208
BDI #
20913910

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/PL30208/p/20913910
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.109
EAN
0770075328285
Product Group - BDI
M02356
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Powerlink | Notched
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.24
Long Description
Belt, Variable Speed; 30 Degree Angle; 0.65" Belt Width; 27.09" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Width
0.65 Inch | 16.51 Millimeter
Belt Outside Length
27.09 Inch | 688.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh