https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzN8aW1hZ2UvanBlZ3xhR0kxTDJobE1TOHhNRE13T0RneE5UQXlPREkxTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlPUmt4Zk5sOUdRbDh6TURCNE16QXdMbXB3Wnd8OTRkM2Q0ZDUxODA1N2IwYzIxYzVkMTJjMTFiOWQ1YzI1NmJkNTU2YTU1MzE4MzM1ZmQzMTFjN2RmZTg1MzZkYg
B & B MANUFACTURING
B & B MANUFACTURING
100-2P06-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
100-2P06-6A4 TIMING PULLEY ; 2MM PIT 06MM W ALUM 5/16" BORE 100T
Synchronous Pulley; 7.95MM Bore; 6MM Belt Width; 2 MM Belt Pitch; 2P-6 Style; 100 Teeth; 9.525MM Face Width; Finished Bore; 63.144MM Outside Diameter; 63.652MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
100-2P06-6A4
BDI #
22690195
Details
51.26153480000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/100-2P06-6A4/p/22690195
Your Price
$ 51.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.12
EAN
0195057726376
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2P-6
Number of Teeth
100
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.25
Long Description
Synchronous Pulley; 7.95MM Bore; 6MM Belt Width; 2 MM Belt Pitch; 2P-6 Style; 100 Teeth; 9.525MM Face Width; Finished Bore; 63.144MM Outside Diameter; 63.652MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.486 Inch | 63.144 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh