https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-NFL-6-TRP-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTd8aW1hZ2UvanBlZ3xhREExTDJnek55OHhNRE13T0RjNU5UQXdOekF3Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWHpaZlZGSlFYMFpDWHpNd01IZ3pNREF1YW5CbnwyYjFiYzQ2Y2E0YzI4ZThlNjYxOWVmOTZiMmE2MTk5ZmYyOGE3NDgxNTcyZGFlMTZiMDU4MmFhNjNjNTA1NTJl
B & B MANUFACTURING
B & B MANUFACTURING
100MP037-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
100MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 100T
Synchronous Pulley; 5/16" Bore; 3/8" Belt Width; 0.08" Belt Pitch; MXL Style; 100 Teeth; 1/2" Face Width; Finished Bore; 2.526" Outside Diameter; 2.546" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
100MP037-6A4
BDI #
22689271
Details
38.747689539999996
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/100MP037-6A4/p/22689271
Your Price
$ 38.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.16
EAN
0195057001084
Product Group - BDI
M02316
Belt Pitch
0.08 Inch
Belt Style
MXL
Number of Teeth
100
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.35
Long Description
Synchronous Pulley; 5/16" Bore; 3/8" Belt Width; 0.08" Belt Pitch; MXL Style; 100 Teeth; 1/2" Face Width; Finished Bore; 2.526" Outside Diameter; 2.546" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
2.526 Inch | 64.16 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.546 Inch | 64.668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh