https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY
TB WOODS
TB WOODS
10L050 X 3/8 MPB
TB WOODS TB WOODS
Description
10L050 SYNCHRONOUS PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1.44" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Part #
10L050
BDI #
985614
Details
49.603073380000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/10L050-X-3-8-MPB/p/985614
Your Price
$ 49.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
EAN
0698672300018
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
10
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 10 Teeth; 3/4" Face Width; Rough Bore; 1.44" Flange OD; 1.164" Outside Diameter; 1.194" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.44 Inch | 36.576 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.194 Inch | 30.328 Millimeter
Outside Diameter
1.164 Inch | 29.566 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh