https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-XL-3FA-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzB8aW1hZ2UvanBlZ3xhREJqTDJnNE9DOHhNRE13T0RjNU9ERXhPVGsyTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmTTBaQlgwWk1YMFpDWHpNd01IZ3pNREF1YW5CbnxkZGQxODRhNjkxYWI0ZDViMDliNDc5YTgzZDM4YjQwZGM3ZmNjZmUxMDk2MGVjZDQxYjU3NzI5ZGZkY2YzYzQy
B & B MANUFACTURING
B & B MANUFACTURING
11XL037M3FA6
B & B MANUFACTURING B & B MANUFACTURING
Description
11XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Synchronous Pulley; 0.236" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 11 Teeth; 0.559" Face Width; Finished Bore; 0.945" Flange Outside Diameter; 0.681" Outside Diameter; 0.709" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
11XL037M3FA6
BDI #
22696812
Details
11.533845330000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/11XL037M3FA6/p/22696812
Your Price
$ 11.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057623972
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
11
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 0.236" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 11 Teeth; 0.559" Face Width; Finished Bore; 0.945" Flange Outside Diameter; 0.681" Outside Diameter; 0.709" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
0.709 Inch | 18 Millimeter
Outside Diameter
0.681 Inch | 17.3 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.559 Inch | 14.2 Millimeter
Flange Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh