![120H300 E](/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk)
![120H300 E](/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
120H300 E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
120H300 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
120H300 E
BDI #
615165
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
941.8122404200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/120H300-E/p/615165
Your Price
$ 941.81 / each
$ 1,299.32 / each BDIExpress
$ 1,299.32 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.154
EAN
0697950095899
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
120
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
51
Long Description
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
19.045 Inch | 483.743 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh