![12LT187-6CA1](/medias/INDBMFPULLEY-SYNC-SOL-LT-FL-FB-6C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRGsxTDJoaFlpOHhNRE13T0RjNU5qTTFNRFE1TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmUmt4ZlJrSmZOa05mTXpBd2VETXdNQzVxY0djfDk3OTYzY2M3YTE3NDIxYmI5NDg3ZWE2YTdmMmRmYTI4MzQ1MTFlZWJkYWRkYzFiMDQxNGI0ZmI1MzU3NmU0M2E)
![12LT187-6CA1](/medias/INDBMFPULLEY-SYNC-SOL-LT-FL-FB-6C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRGsxTDJoaFlpOHhNRE13T0RjNU5qTTFNRFE1TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmUmt4ZlJrSmZOa05mTXpBd2VETXdNQzVxY0djfDk3OTYzY2M3YTE3NDIxYmI5NDg3ZWE2YTdmMmRmYTI4MzQ1MTFlZWJkYWRkYzFiMDQxNGI0ZmI1MzU3NmU0M2E)
B & B MANUFACTURING
B & B MANUFACTURING
12LT187-6CA1
B & B MANUFACTURING B & B MANUFACTURING
Description
12LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 12T
Synchronous Pulley; 1/8" Bore; 3/16" Belt Width; 0.082" Belt Pitch; LT Style; 12 Teeth; 0.265" Face Width; Finished Bore; 0.48" Flange Outside Diameter; 0.292" Outside Diameter; 0.312" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
12LT187-6CA1
BDI #
22699951
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
16.423075750000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12LT187-6CA1/p/22699951
Your Price
$ 16.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057005198
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 1/8" Bore; 3/16" Belt Width; 0.082" Belt Pitch; LT Style; 12 Teeth; 0.265" Face Width; Finished Bore; 0.48" Flange Outside Diameter; 0.292" Outside Diameter; 0.312" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
0.48 Inch | 12.192 Millimeter
Outside Diameter
0.292 Inch | 7.417 Millimeter
Face Width
0.265 Inch | 6.731 Millimeter
Belt Width
0.188 Inch | 4.775 Millimeter
Pitch Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh