https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-FL-6CA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NDN8aW1hZ2UvanBlZ3xhREZqTDJoaE5TOHhNRE13T0RjNU5qRTROalkxTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtOQlgwWkNYek13TUhnek1EQXVhbkJufGUxOGFmNTBjMDY3NjA2NjA4ZDRjYzVjMzhhZTYwMTI5MGQ3OGYzODBiMmYyYjhjZGQyMGNhY2IyMGM4MGU2OWU
B & B MANUFACTURING
B & B MANUFACTURING
12MP012M6CA3
B & B MANUFACTURING B & B MANUFACTURING
Description
12MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 12T
Synchronous Pulley; 3MM Bore; 3.175MM Belt Width; 2.03MM Belt Pitch; MXL Style; 12 Teeth; 5.105MM Face Width; Finished Bore; 12.2MM Flange Outside Diameter; 7.3MM Outside Diameter; 8MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
12MP012M6CA3
BDI #
22699971
Details
11.329229960000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12MP012M6CA3/p/22699971
Your Price
$ 11.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057001121
Product Group - BDI
M02316
Belt Pitch
2.03 MM
Belt Style
MXL
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Pulley; 3MM Bore; 3.175MM Belt Width; 2.03MM Belt Pitch; MXL Style; 12 Teeth; 5.105MM Face Width; Finished Bore; 12.2MM Flange Outside Diameter; 7.3MM Outside Diameter; 8MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
0.315 Inch | 8 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Flange Outside Diameter
0.48 Inch | 12.2 Millimeter
Face Width
0.201 Inch | 5.105 Millimeter
Outside Diameter
0.287 Inch | 7.3 Millimeter
Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh