Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12XL037-6A2 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-XL-6A-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODR8aW1hZ2UvanBlZ3xhRFk1TDJneVlpOHhNRE13T0RjNU5ESTFNek0wTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmTmtGZlRrWk1YMFpDWHpNd01IZ3pNREF1YW5Cbnw3MWUwOGIyODdhMmY4ZDYxMmI0OTk0NWQ1YWMyZWJhZjMzZjRiNDk4NzJlOWFiY2ZkZDFkNDZmOGY3ZjA0ZTJi
22701854 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

12XL037-6A2

Description

12XL037-6A2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 12T

Synchronous Pulley; 3/16" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 12 Teeth; 9/16" Face Width; Finished Bore; 0.744" Outside Diameter; 0.764" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

12XL037-6A2

BDI #
22701854

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.747691540000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057621732
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 3/16" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 12 Teeth; 9/16" Face Width; Finished Bore; 0.744" Outside Diameter; 0.764" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.744 Inch | 18.898 Millimeter
Pitch Diameter
0.764 Inch | 19.406 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh