BROWNING
BROWNING
13LF100X3/8
BROWNING BROWNING
Description
13LF100X3/8 TIMING PULLEY ; 3/8" BORE 1" WD 3/8" PIT L
3/8" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 1-1/4" Face Width; Finished Bore; 1-13/16" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054709
BDI #
324848
Details
91.53845500000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/13LF100X3-8/p/324848
Your Price
$ 91.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.329
EAN
0662289161973
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
13
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054709
Long Description
3/8" Bore; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 13 Teeth; 1-1/4" Face Width; Finished Bore; 1-13/16" Flange OD; 1.522" Outside Diameter; 1.552" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.522 Inch | 38.659 Millimeter
Flange Outside Diameter
1.813 Inch | 46.05 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.552 Inch | 39.421 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh