![13LT312-6CA1](/medias/INDBMFPULLEY-SYNC-SOL-LT-FL-FB-6C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRGsxTDJoaFlpOHhNRE13T0RjNU5qTTFNRFE1TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmUmt4ZlJrSmZOa05mTXpBd2VETXdNQzVxY0djfDk3OTYzY2M3YTE3NDIxYmI5NDg3ZWE2YTdmMmRmYTI4MzQ1MTFlZWJkYWRkYzFiMDQxNGI0ZmI1MzU3NmU0M2E)
![13LT312-6CA1](/medias/INDBMFPULLEY-SYNC-SOL-LT-FL-FB-6C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRGsxTDJoaFlpOHhNRE13T0RjNU5qTTFNRFE1TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmUmt4ZlJrSmZOa05mTXpBd2VETXdNQzVxY0djfDk3OTYzY2M3YTE3NDIxYmI5NDg3ZWE2YTdmMmRmYTI4MzQ1MTFlZWJkYWRkYzFiMDQxNGI0ZmI1MzU3NmU0M2E)
B & B MANUFACTURING
B & B MANUFACTURING
13LT312-6CA1
B & B MANUFACTURING B & B MANUFACTURING
Description
13LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 13T
Synchronous Pulley; 1/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 13 Teeth; 0.39" Face Width; Finished Bore; 0.505" Flange Outside Diameter; 0.318" Outside Diameter; 0.338" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
13LT312-6CA1
BDI #
22703996
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
18.598460210000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/13LT312-6CA1/p/22703996
Your Price
$ 18.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057005877
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
13
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 1/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 13 Teeth; 0.39" Face Width; Finished Bore; 0.505" Flange Outside Diameter; 0.318" Outside Diameter; 0.338" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.39 Inch | 9.906 Millimeter
Outside Diameter
0.318 Inch | 8.077 Millimeter
Bore
0.125 Inch | 3.175 Millimeter
Belt Width
0.313 Inch | 7.938 Millimeter
Pitch Diameter
0.338 Inch | 8.585 Millimeter
Flange Outside Diameter
0.505 Inch | 12.827 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh