https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDN8aW1hZ2UvanBlZ3xhREpsTDJnME15OHhNRE13T0Rnd05EWTBNRGM1T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NDg1MGQ0NmI5ZjNlYjcyZGQzNDUzZTIyODk1ZmUzYWJmNWY2MzcyNzRjY2E4ZjZhODIzNmUzYjZmNWRmZTQyOA
B & B MANUFACTURING
B & B MANUFACTURING
140-14MX20-3525
B & B MANUFACTURING B & B MANUFACTURING
Description
140-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 140T
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14M-20 Style; 140 Teeth; 34.519MM Face Width; Bushed; 621.1MM Outside Diameter; 624MM Pitch Diameter; Yes Keyway; 1-1/8 To 3-15/16" Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
140-14MX20-3525
BDI #
22704320
Details
959.7645468300001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/140-14MX20-3525/p/22704320
Your Price
$ 959.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
36.29
EAN
0195057820302
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/8 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
80
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14M-20 Style; 140 Teeth; 34.519MM Face Width; Bushed; 621.1MM Outside Diameter; 624MM Pitch Diameter; Yes Keyway; 1-1/8 To 3-15/16" Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Face Width
1.359 Inch | 34.519 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
24.453 Inch | 621.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24.567 Inch | 624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh