https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-P-D3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhR1ptTDJnNFppOHhNRE13T0Rnd05qWXdOamczT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlFTTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDc1OTAyMjBjNTQ5Mzc5NWQyOGU1NmE0MDkwYjFjZjJkZjY5ODM0ZjMwMjljYjQ0ZjViYmZiZTQ4MjgwMGI2YzI
B & B MANUFACTURING
B & B MANUFACTURING
144-14P170-6050
B & B MANUFACTURING B & B MANUFACTURING
Description
144-14P170-6050 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 144T
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14P-170 Style; 144 Teeth; 187.452MM Face Width; Bushed; 638.9MM Outside Diameter; 642MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
144-14P170-6050
BDI #
22705131
Details
2016.4521636600002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/144-14P170-6050/p/22705131
Your Price
$ 2,016.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
108.86
EAN
0195057815728
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
240
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14P-170 Style; 144 Teeth; 187.452MM Face Width; Bushed; 638.9MM Outside Diameter; 642MM Pitch Diameter; Yes Keyway; 3 To 6" Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
25.154 Inch | 638.9 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Pitch Diameter
25.276 Inch | 642 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh