https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-ARM-P-D3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjN8aW1hZ2UvanBlZ3xhR1ptTDJnNFppOHhNRE13T0Rnd05qWXdOamczT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlFTTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDc1OTAyMjBjNTQ5Mzc5NWQyOGU1NmE0MDkwYjFjZjJkZjY5ODM0ZjMwMjljYjQ0ZjViYmZiZTQ4MjgwMGI2YzI
B & B MANUFACTURING
B & B MANUFACTURING
144-14P85-4040
B & B MANUFACTURING B & B MANUFACTURING
Description
144-14P85-4040 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 144T
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14P-85 Style; 144 Teeth; 101.6MM Face Width; Bushed; 638.9MM Outside Diameter; 642MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
144-14P85-4040
BDI #
22705143
Details
1146.13684121
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/144-14P85-4040/p/22705143
Your Price
$ 1,146.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
57.61
EAN
0195057815322
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-85
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
127
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14P-85 Style; 144 Teeth; 101.6MM Face Width; Bushed; 638.9MM Outside Diameter; 642MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Pitch Diameter
25.276 Inch | 642 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.154 Inch | 638.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh