![144-8P20-2517](/medias/INDBMFPULLEY-SYNC-ARM-P-C3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MDN8aW1hZ2UvanBlZ3xhRE5oTDJobVpDOHhNRE13T0RneE5UZzBOelExTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlETTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfGJlNDdlZTk3ODU4Nzc2YjliMmE1OWQ1MDA1OGIwOWI1ZTNhYjUyYzM4ZmZhZDRjYThkMmNmZDQ5ZWI4ZjFkNGE)
![144-8P20-2517](/medias/INDBMFPULLEY-SYNC-ARM-P-C3-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MDN8aW1hZ2UvanBlZ3xhRE5oTDJobVpDOHhNRE13T0RneE5UZzBOelExTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZVRjlETTE5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfGJlNDdlZTk3ODU4Nzc2YjliMmE1OWQ1MDA1OGIwOWI1ZTNhYjUyYzM4ZmZhZDRjYThkMmNmZDQ5ZWI4ZjFkNGE)
B & B MANUFACTURING
B & B MANUFACTURING
144-8P20-2517
B & B MANUFACTURING B & B MANUFACTURING
Description
144-8P20-2517 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 144T
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8P-20 Style; 144 Teeth; 28.702MM Face Width; Bushed; 365.3MM Outside Diameter; 367MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
144-8P20-2517
BDI #
22705231
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
630.85072417
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/144-8P20-2517/p/22705231
Your Price
$ 630.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
9.58
EAN
0195057813960
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8P-20
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Type C3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
21.13
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8P-20 Style; 144 Teeth; 28.702MM Face Width; Bushed; 365.3MM Outside Diameter; 367MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
14.449 Inch | 367 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 35 To 65 Millimeter
Face Width
1.13 Inch | 28.702 Millimeter
Outside Diameter
14.382 Inch | 365.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh