https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-D1-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTd8aW1hZ2UvanBlZ3xhR0ZqTDJobFppOHhNRE13T0RneE5UUTFOREl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlFTVY5T1JreGZWRXhmTXpBd2VETXdNQzVxY0djfDNhNzcwMDkyYjlkYzBhMWI0NjYzYTYxMDcxZDI1ZTcyMGQ0MDBkMmRjYjNlMzM4YzdiM2MzMjgxZTZlZTIwNmE
B & B MANUFACTURING
B & B MANUFACTURING
144-8P85-3535
B & B MANUFACTURING B & B MANUFACTURING
Description
144-8P85-3535 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 144T
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8P-85 Style; 144 Teeth; 95.25MM Face Width; Bushed; 365.3MM Outside Diameter; 367MM Pitch Diameter; Yes Keyway; 1-3/16 To 3-15/16" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
144-8P85-3535
BDI #
22705243
Details
935.91070238
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/144-8P85-3535/p/22705243
Your Price
$ 935.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
35.38
EAN
0195057814592
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8P-85
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
78
Long Description
Synchronous Pulley; 85MM Belt Width; 8MM Belt Pitch; 8P-85 Style; 144 Teeth; 95.25MM Face Width; Bushed; 365.3MM Outside Diameter; 367MM Pitch Diameter; Yes Keyway; 1-3/16 To 3-15/16" Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.449 Inch | 367 Millimeter
Outside Diameter
14.382 Inch | 365.3 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh