https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ
TSUBAKI
TSUBAKI
14414MT170A-5050
TSUBAKI TSUBAKI
Description
14414MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.912MM Outside Diameter; 644.246MM Pitch Diameter; Yes Keyway; 5050 Bushing; No Minimum Plain Bore
Part #
14414MT170A-5050
BDI #
923029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14414MT170A-5050/p/923029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223097509
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/16 To 5
Bushing Size
5050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Bushed; 638.912MM Outside Diameter; 644.246MM Pitch Diameter; Yes Keyway; 5050 Bushing; No Minimum Plain Bore
Outside Diameter
25.154 Inch | 638.912 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Pitch Diameter
25.364 Inch | 644.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh