Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14414MT170A https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NDJ8aW1hZ2UvanBlZ3xhR0V4TDJobU9TOHhNRE14TkRRME1qUXdOemsyTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3xjOWEyZjQ0NGRmMGI2ZjhjNDA4NDNkMTg1MGM0NWY5MWZkMmUwZmFjYTRjOTY0YjNkMjhmMDMyNTlmZjgyMWZl
923028 Pulleys - Synchronous 

TSUBAKI TSUBAKI

14414MT170A

Description

14414MT170A ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Rough Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

14414MT170A

BDI #
923028

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223097516
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
144
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1026
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 144 Teeth; 187.325MM Face Width; Rough Bore; 638.912MM Outside Diameter; 641.706MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
7.375 Inch | 187.325 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter
Pitch Diameter
25.264 Inch | 641.706 Millimeter
Belt Width
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh