BROWNING
BROWNING
14HG100
BROWNING BROWNING
Description
14HG100 TIMING PULLEY ; 1" WD 1/2"CH PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Part #
1056803
BDI #
324852
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
122.35999126000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14HG100/p/324852
Your Price
$ 122.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
EAN
0662289133666
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056803
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-5/16" Face Width; Bushed; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh