Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

324853 Pulleys - Synchronous 

BROWNING BROWNING

14HG150

Description

14HG150 TIMING PULLEY ; GEARBELT

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-13/16" Face Width; Bushed; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore

Part #

1057058

BDI #
324853

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

223.79536863 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 223.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.572
EAN
0662289263912
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
14
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057058
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 14 Teeth; 1-13/16" Face Width; Bushed; 2-7/16" Flange OD; 2.174" Outside Diameter; 2.228" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Pitch Diameter
2.228 Inch | 56.591 Millimeter
Flange Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.174 Inch | 55.22 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh