BROWNING
BROWNING
14LF075X1/2
BROWNING BROWNING
Description
14LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Finished Bore; 1-15/16" Flange OD; 1-41/64" Outside Diameter; 1-43/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
1054600
BDI #
324856
Details
88.26460908
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14LF075X1-2/p/324856
Your Price
$ 88.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.274
EAN
0662289111824
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
14
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Light | Type 1
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1054600
Long Description
1/2" Bore; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 14 Teeth; 1" Face Width; Finished Bore; 1-15/16" Flange OD; 1-41/64" Outside Diameter; 1-43/64" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.671 Inch | 42.443 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.641 Inch | 41.681 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh