https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj
TB WOODS
TB WOODS
14MPC-200S-37-4030
TB WOODS TB WOODS
Description
14MPC200S37 SYNCHRONOUS PULLEY
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 200 Teeth; 52.324MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
14MPC200S37
BDI #
984271
Details
2740.1874965800002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-200S-37-4030/p/984271
Your Price
$ 2,740.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
96.942
EAN
0698672182881
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-37 QT Power Chain II
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 200 Teeth; 52.324MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh