https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj
TB WOODS
TB WOODS
14MPC-224S-20-4030
TB WOODS TB WOODS
Description
14MPC-224S-20-4030 SYNC PULLEY
20MM Belt Width; 14MM Belt Pitch; 14MPC-20 QT PowerChain II Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
14MPC224S20
BDI #
995918
Details
3119.46900795
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-224S-20-4030/p/995918
Your Price
$ 3,119.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
75.198
EAN
0698672182928
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-20 QT Power Chain II
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
20MM Belt Width; 14MM Belt Pitch; 14MPC-20 QT PowerChain II Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh