https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
14MPC-28S-68X1.000 MPB
TB WOODS TB WOODS
Description
14MPC28S68MPB SYNCHRONOUS PULLEY
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 28 Teeth; 76.454MM Face Width; Rough Bore; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.938" Max Bore
Part #
14MPC28S68MPB
BDI #
996131
Details
414.48612424000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-28S-68X1-000-MPB/p/996131
Your Price
$ 414.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.429
EAN
0698672183000
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-68 QT Power Chain II
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.938
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 28 Teeth; 76.454MM Face Width; Rough Bore; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.938" Max Bore
Flange Outside Diameter
5.4 Inch | 137.16 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh