https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
14MPC-31S-90X1.500 MPB
TB WOODS TB WOODS
Description
14MPC31S90MPB SYNCHRONOUS PULLEY
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 31 Teeth; 98.552MM Face Width; Rough Bore; 155.194MM Flange OD; 135.357MM OD; 138.151MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.438" Max Bore
Part #
14MPC31S90MPB
BDI #
998128
Details
575.0122666200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-31S-90X1-500-MPB/p/998128
Your Price
$ 575.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.325
EAN
0698672182591
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
31
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.438
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 31 Teeth; 98.552MM Face Width; Rough Bore; 155.194MM Flange OD; 135.357MM OD; 138.151MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.438" Max Bore
Outside Diameter
5.329 Inch | 135.357 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Flange Outside Diameter
6.11 Inch | 155.194 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.439 Inch | 138.151 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh