https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw
TB WOODS
TB WOODS
14MPC-33S-125X1.500 MPB
TB WOODS TB WOODS
Description
14MPC33S125MPB SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 33 Teeth; 134.366MM Face Width; Rough Bore; 164.084MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Part #
14MPC33S125MPB
BDI #
992593
Details
737.85379345
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-33S-125X1-500-MPB/p/992593
Your Price
$ 737.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.308
EAN
0698672183208
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
33
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.5
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 33 Teeth; 134.366MM Face Width; Rough Bore; 164.084MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Flange Outside Diameter
6.46 Inch | 164.084 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Outside Diameter
5.68 Inch | 144.272 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh