https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-43S-68-3020
TB WOODS TB WOODS
Description
14MPC-43S-68-3020 SYNCHRONOUS PULLEY
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 43 Teeth; 76.454MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
14MPC43S68
BDI #
986141
Details
627.35072442
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-43S-68-3020/p/986141
Your Price
$ 627.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.199
EAN
0698672183680
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-68 QT Power Chain II
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
68MM Belt Width; 14MM Belt Pitch; 14MPC-68 QT PowerChain II Belt Style; 43 Teeth; 76.454MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Flange Outside Diameter
8.04 Inch | 204.216 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh