![14MPC-60S-125-4535](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
![14MPC-60S-125-4535](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
TB WOODS
TB WOODS
14MPC-60S-125-4535
TB WOODS TB WOODS
Description
14MPC60S125 SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Part #
14MPC60S125
BDI #
983243
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1170.41068563
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-60S-125-4535/p/983243
Your Price
$ 1,170.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
25.821
EAN
0698672183956
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 60 Teeth; 134.366MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Face Width
5.29 Inch | 134.366 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh