https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-60S-37-3525
TB WOODS TB WOODS
Description
14MPC60S37 SYNCHRONOUS PULLEY
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
14MPC60S37
BDI #
987116
Details
672.13995199
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-60S-37-3525/p/987116
Your Price
$ 672.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.214
EAN
0698672183970
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-37 QT Power Chain II
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type B1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
10.417 Inch | 264.592 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh