https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-60S-90-4030
TB WOODS TB WOODS
Description
14MPC-60S-90-4030 SYNCHRONOUS PULLEY
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 60 Teeth; 98.552MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
14MPC60S90
BDI #
985168
Details
1019.9753117600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-60S-90-4030/p/985168
Your Price
$ 1,019.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.65
EAN
0698672183994
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-90 QT Power Chain II
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
90MM Belt Width; 14MM Belt Pitch; 14MPC-90 QT PowerChain II Belt Style; 60 Teeth; 98.552MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh