![14MPC-63S-125-4535](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
![14MPC-63S-125-4535](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
TB WOODS
TB WOODS
14MPC-63S-125-4535
TB WOODS TB WOODS
Description
14MPC63S125 SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 63 Teeth; 134.366MM Face Width; Bushed; 297.434MM Flange OD; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Part #
14MPC63S125
BDI #
993772
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1205.36760621
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-63S-125-4535/p/993772
Your Price
$ 1,205.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
29.445
EAN
0698672184007
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 63 Teeth; 134.366MM Face Width; Bushed; 297.434MM Flange OD; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 49.213 To 125.413MM Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Face Width
5.29 Inch | 134.366 Millimeter
Flange Outside Diameter
11.71 Inch | 297.434 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 49.213 To 125.413 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh