https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
14MPC-71S-125-5040
TB WOODS TB WOODS
Description
14MPC71S125 SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 71 Teeth; 134.366MM Face Width; Bushed; 335.026MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Part #
14MPC71S125
BDI #
994697
Details
1299.49067641
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-71S-125-5040/p/994697
Your Price
$ 1,299.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
40.77
EAN
0698672184106
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 71 Teeth; 134.366MM Face Width; Bushed; 335.026MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Outside Diameter
12.347 Inch | 313.614 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Flange Outside Diameter
13.19 Inch | 335.026 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh