![14MPC-80S-125-5040](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
![14MPC-80S-125-5040](/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM)
TB WOODS
TB WOODS
14MPC-80S-125-5040
TB WOODS TB WOODS
Description
14MPC80S125 SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 80 Teeth; 134.366MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Part #
14MPC80S125
BDI #
990769
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1456.33374213
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-80S-125-5040/p/990769
Your Price
$ 1,456.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
56.625
EAN
0698672184205
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 80 Teeth; 134.366MM Face Width; Bushed; 371.475MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 61.913 To 127MM Bushing Bore Range; 5040 Bushing; No Minimum Plain Bore
Face Width
5.29 Inch | 134.366 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 61.913 To 127 Millimeter
Flange Outside Diameter
14.625 Inch | 371.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh