https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NDR8aW1hZ2UvanBlZ3xhRFJtTDJoa01TOHhNRFkwTkRFME1qRTJNVGsxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5WFJVSmZNekF3ZURNd01DNXFjR2N8YmQxZTZkNjEzMmJiZGU3ZDMzMTAzYzEyOWNhMTczZTk1NTdmYjQwODg3OGI0ZTBjMTQxYzViYzc4ODNmMzQxYQ
DODGE
DODGE
14MX-112S-125-6050
DODGE DODGE
Description
14MX-112S-125-6050 SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 112 Teeth; 142.494MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Part #
482193
BDI #
20509095
Details
1990.3583193700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-112S-125-6050/p/20509095
Your Price
$ 1,990.36 / each
$ 2,052.76 / each BDIExpress
$ 2,052.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
95.254
EAN
0782476700058
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-7/16 To 6
Bushing Size
6050
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482193
Weight / LBS
210.6
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 112 Teeth; 142.494MM Face Width; Bushed; 496.316MM OD; 499.11MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Face Width
5.61 Inch | 142.494 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh