https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
14MX-180S-125
GATES GATES
Description
14MX-180S-125 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 180 Teeth; 142.494MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Part #
77198180
BDI #
1094862
Details
3857.26895525
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-180S-125/p/1094862
Your Price
$ 3,857.27 / each
$ 4,737.91 / each BDIExpress
$ 4,737.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
165.65
EAN
0072053273007
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125 Poly Chain GT2
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
125MM Belt Width; 14MM Belt Pitch; 14M-125 Poly Chain GT2 Belt Style; 180 Teeth; 142.494MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 125.413 To 177.8MM Bushing Bore Range; 7060 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Bushing Bore Range
4-15/16 To 7 Inch | 125.413 To 177.8 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh