https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
14MX-180S-90
GATES GATES
Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 180 Teeth; 106.68MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Part #
77199180
BDI #
1094866
Details
3207.4105401300003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-180S-90/p/1094866
Your Price
$ 3,207.41 / each
$ 3,939.68 / each BDIExpress
$ 3,939.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
152.36
EAN
0072053461374
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 180 Teeth; 106.68MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 112.713 To 152.4MM Bushing Bore Range; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
31.47 Inch | 799.338 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
4-7/16 To 6 Inch | 112.713 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh