https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-TL-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MDR8aW1hZ2UvanBlZ3xhR0l3TDJnMU55OHhNRFkwTkRFME1EQTJORGM1T0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlVVEY5QlVrMWZNekF3ZURNd01DNXFjR2N8OGVjYzFjZjM0ZjFlZTQxNTdlNzcwMGE5Njk1NzgxMmMzZTY0YTc3ZjU0ZmM5Nzc2YjBkNmVlZDAwZGQxOTM2Zg
DODGE
DODGE
14MX-200S-125-7060
DODGE DODGE
Description
14MX-200S-125-7060 SYNCH SPROCKET
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 200 Teeth; 142.494MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Part #
482197
BDI #
20509103
Details
5278.915007550001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-200S-125-7060/p/20509103
Your Price
$ 5,278.92 / each
$ 5,444.41 / each BDIExpress
$ 5,444.41 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
169.19
EAN
0782476700096
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-125
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-15/16 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482197
Weight / LBS
373.5
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14MX-125 Belt Style; 200 Teeth; 142.494MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Outside Diameter
34.979 Inch | 888.467 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh