https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTF8aW1hZ2UvanBlZ3xhREppTDJobFlTOHhNRFkwTkRFME5qYzBPVFEzTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDFSTVh6TXdNSGd6TURBdWFuQm58OTc0N2ViNGU5YjczN2FlMjNjZmQzZTY3MzBjNGEyZmFjODk2ZDRmM2M0YTkwMTUzZWIwMGYxNTY5OTY0MDcwNQ
DODGE
DODGE
14MX-37S-20-2517
DODGE DODGE
Description
14MX-37S-20-2517 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 37 Teeth; 34.544MM Face Width; Bushed; 182.042MM Flange OD; 162.103MM OD; 164.897MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
482026
BDI #
20508767
Details
315.85074667000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-37S-20-2517/p/20508767
Your Price
$ 315.85 / each
$ 325.76 / each BDIExpress
$ 325.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
3.719
EAN
0782475894840
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482026
Weight / LBS
8.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 37 Teeth; 34.544MM Face Width; Bushed; 182.042MM Flange OD; 162.103MM OD; 164.897MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
6.382 Inch | 162.103 Millimeter
Flange Outside Diameter
7.167 Inch | 182.042 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh