https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTF8aW1hZ2UvanBlZ3xhREppTDJobFlTOHhNRFkwTkRFME5qYzBPVFEzTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMVlYMFpNWDFSTVh6TXdNSGd6TURBdWFuQm58OTc0N2ViNGU5YjczN2FlMjNjZmQzZTY3MzBjNGEyZmFjODk2ZDRmM2M0YTkwMTUzZWIwMGYxNTY5OTY0MDcwNQ
DODGE
DODGE
14MX-43S-20-2517
DODGE DODGE
Description
14MX-43S-20-2517 SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 43 Teeth; 34.544MM Face Width; Bushed; 204.318MM Flange OD; 188.824MM OD; 191.618MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
482030
BDI #
20508775
Details
379.45381905000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-43S-20-2517/p/20508775
Your Price
$ 379.45 / each
$ 391.34 / each BDIExpress
$ 391.34 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
5.293
EAN
0782476698904
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482030
Weight / LBS
11.7
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 43 Teeth; 34.544MM Face Width; Bushed; 204.318MM Flange OD; 188.824MM OD; 191.618MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Flange Outside Diameter
8.044 Inch | 204.318 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh