https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
14MX-43S-90-3525
DODGE DODGE
Description
14MX-43S-90-3525 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 43 Teeth; 106.68MM Face Width; Bushed; 204.318MM Flange OD; 188.824MM OD; 191.618MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
482147
BDI #
20509003
Details
707.60302638
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-43S-90-3525/p/20509003
Your Price
$ 707.60 / each
$ 729.79 / each BDIExpress
$ 729.79 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
11.204
EAN
0782476699758
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482147
Weight / LBS
24.7
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 43 Teeth; 106.68MM Face Width; Bushed; 204.318MM Flange OD; 188.824MM OD; 191.618MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Flange Outside Diameter
8.044 Inch | 204.318 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh