https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
14MX-43S-90
GATES GATES
Description
14MX-43S-90 SYNCHRONOUS PULLEY ; 14MM P 43T 90MM W BORED FOR 3525 BUSH
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 43 Teeth; 98.552MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
77199043
BDI #
1094956
Details
715.2814873700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-43S-90/p/1094956
Your Price
$ 715.28 / each
$ 878.59 / each BDIExpress
$ 878.59 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.2
EAN
0072053461213
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 43 Teeth; 98.552MM Face Width; Bushed; 204.216MM Flange OD; 188.824MM OD; 191.618MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Flange Outside Diameter
8.04 Inch | 204.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh