https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
14MX-60S-90-4030
DODGE DODGE
Description
14MX-60S-90-4030 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 60 Teeth; 106.68MM Face Width; Bushed; 281.102MM Flange OD; 264.592MM OD; 267.386MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
482153
BDI #
20509015
Details
1022.2691577500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-60S-90-4030/p/20509015
Your Price
$ 1,022.27 / each
$ 1,054.31 / each BDIExpress
$ 1,054.31 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
24.04
EAN
0782476699819
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482153
Weight / LBS
50.4
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 60 Teeth; 106.68MM Face Width; Bushed; 281.102MM Flange OD; 264.592MM OD; 267.386MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Outside Diameter
10.417 Inch | 264.592 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Flange Outside Diameter
11.067 Inch | 281.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh