Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14MX-71S-90 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
1095001 Pulleys - Synchronous 

GATES GATES

14MX-71S-90

Description

14MX-71S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90

90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 71 Teeth; 98.552MM Face Width; Bushed; 331.978MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore

Part #

77199071

BDI #
1095001

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1140.50453392 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,140.50 / each
$ 1,400.89 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
39.33
EAN
0072053461305
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90 Poly Chain GT2
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
90MM Belt Width; 14MM Belt Pitch; 14M-90 Poly Chain GT2 Belt Style; 71 Teeth; 98.552MM Face Width; Bushed; 331.978MM Flange OD; 313.614MM OD; 316.408MM Pitch Diam; Keyway; 36.513 To 112.713MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Flange Outside Diameter
13.07 Inch | 331.978 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh