https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhREkzTDJoallTOHhNRFkwTkRFME1qTTVNVE15Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5M2VjMmNhZTcwMzRiYWE3MDk2N2Y0YjI3M2FlYjYzYjIzODVmNmI2OTE0YzZjNDA5MWEzZTIzZjNhOWVlZThm
DODGE
DODGE
14MX-80S-90-4030
DODGE DODGE
Description
14MX-80S-90-4030 SYNCH SPROCKET
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 80 Teeth; 106.68MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
482158
BDI #
20509025
Details
1310.92759867
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX-80S-90-4030/p/20509025
Your Price
$ 1,310.93 / each
$ 1,352.03 / each BDIExpress
$ 1,352.03 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
39.916
EAN
0782476699864
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-90
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4030
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482158
Weight / LBS
88
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14MX-90 Belt Style; 80 Teeth; 106.68MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Flange Outside Diameter
14.62 Inch | 371.348 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh