https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX112S68-4030
TIMKEN TIMKEN
Description
14MX112S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756651
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 112 Teeth; 84.582MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Part #
14MX112S68-4030
BDI #
24301810
Details
1866.5552512900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX112S68-4030/p/24301810
Your Price
$ 1,866.56 / each
$ 1,980.83 / each BDIExpress
$ 1,980.83 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
45.527
EAN
0070964070036
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
100.4
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 112 Teeth; 84.582MM Face Width; Bushed; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; Yes Keyway; 4030 Bushing; No Minimum Plain Bore
Outside Diameter
19.54 Inch | 496.316 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 0 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh