![14MX168S68-4535](/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ)
![14MX168S68-4535](/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ)
TIMKEN
TIMKEN
14MX168S68-4535
TIMKEN TIMKEN
Description
14MX168S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756676
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 168 Teeth; 84.582MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX168S68-4535
BDI #
24301836
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3397.6059111600002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX168S68-4535/p/24301836
Your Price
$ 3,397.61 / each
$ 3,605.62 / each BDIExpress
$ 3,605.62 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
108.454
EAN
0070964084200
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
239.1
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 168 Teeth; 84.582MM Face Width; Bushed; 745.871MM Outside Diameter; 748.665MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.33 Inch | 84.582 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh