https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX180S125-7060
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX180S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 125MMW BORE 7060BUSH
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 180 Teeth; 5.61MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Part #
14MX180S125-7060
BDI #
21982237
Details
3415.0628329900005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX180S125-7060/p/21982237
Your Price
$ 3,415.06 / each
$ 7,264.27 / each BDIExpress
$ 7,264.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
165.624
EAN
0697950753997
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
4-9/16 To 7
Bushing Size
7060
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
365.2
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 180 Teeth; 5.61MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; 7060 Bushing; No Minimum Plain Bore
Pitch Diameter
1.243 Inch | 31.58 Millimeter
Outside Diameter
1.239 Inch | 31.47 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.221 Inch | 5.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh