https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX180S68-4535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX180S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 68MMW BORE 4535 BUSH
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 180 Teeth; 3.322MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
14MX180S68-4535
BDI #
21982243
Details
2754.2736494200003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX180S68-4535/p/21982243
Your Price
$ 2,754.27 / each
$ 5,858.69 / each BDIExpress
$ 5,858.69 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
113.651
EAN
0697950722689
Product Group - BDI
M02312
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
250.6
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 180 Teeth; 3.322MM Face Width; Bushed; 31.47MM Outside Diameter; 31.58MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Pitch Diameter
1.243 Inch | 31.58 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.239 Inch | 31.47 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Face Width
0.131 Inch | 3.322 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh