https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDV8aW1hZ2UvanBlZ3xhR00yTDJoalppOHhNREUwT0RVME1qUTBOelkwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZRVkpOWDA1R1RGOVVURjh6TURCNE16QXdMbXB3Wnd8Yzk4MjNjZjY3ZDg5OTRiN2U3MmMyNzNhNTlmYmZjOTZhMTcwNjcxNTVjMDQwZDdmODZmNjRlOGI2M2QwNWJkNQ
TIMKEN
TIMKEN
14MX180S90-6050
TIMKEN TIMKEN
Description
14MX180S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756681
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 180 Teeth; 106.68MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Part #
14MX180S90-6050
BDI #
24301846
Details
4179.947393740001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX180S90-6050/p/24301846
Your Price
$ 4,179.95 / each
$ 4,435.87 / each BDIExpress
$ 4,435.87 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
184.68
EAN
0070964085276
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
335.9
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 180 Teeth; 106.68MM Face Width; Bushed; 799.338MM Outside Diameter; 802.132MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Bushing Bore Range
3-13/16 To 6 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh